This product requires certification to purchase.

CCY 30G 6KW 240V COMM ELEC WHTR

Rheem

CCY 30G 6KW 240V COMM ELEC WHTR

  • Fast #
  • Part #RELDS30TB684079
  • Item #9732501
  • Manufacturer Part #684079
3.4 out of 5 Customer Rating
Brand image
Rheem

CCY 30G 6KW 240V COMM ELEC WHTR

  • Fast #
  • Part #RELDS30TB684079
  • Item #9732501
  • Manufacturer Part #684079
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Terminal block enables easy field level conversion for a variety of light-duty applications
  • Easy to convert standard models from simultaneous to non-simultaneous, single phase to 3 phase
  • Factory shipped in simultaneous configuration
  • Energy efficient design reduces energy consumption and standby heat loss with 2-1/2 in. of rigid polyurethane foam insulation
  • Automatic temperature control with surface mounted thermostat automatically cycles on and off to maintain desired water temperature
  • Proprietary protective steel formulation with a unique coat of high temperature porcelain enamel
  • Design maximizes corrosion resistance and life of anode rod
  • Patented corrosion-resistant elements include double layer of magnesium oxide and copper to resist corrosion
  • Durable factory-installed full flow brass drain value
  • Low lead compliant
  • Requires Certification

Specifications

ASME:
No
CEC Compliant:
For Sale in CA
Capacity:
30 gal
Proposition 65:
WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information: www.p65warnings.ca.gov
Type:
R684079
UPC:
020352684079
Water Heater Capacity Range:
30 - 40 gal