This product requires certification to purchase.

CCY 75G 12KW 240V COMM ELEC WHTR

Rheem

CCY 75G 12KW 240V COMM ELEC WHTR

  • Fast #
  • Part #RMELD75FTB690704
  • Item #9732517
  • Manufacturer Part #690704
4.1 out of 5 Customer Rating
Brand image
Rheem

CCY 75G 12KW 240V COMM ELEC WHTR

  • Fast #
  • Part #RMELD75FTB690704
  • Item #9732517
  • Manufacturer Part #690704
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Terminal block enables easy field level conversion for a variety of light-duty applications
  • Easy to convert standard models from simultaneous to non-simultaneous, single phase to 3 phase
  • Factory shipped in simultaneous configuration
  • Non-metallic, seamless, blow-molded polybutene inner tank protects against rust and corrosion
  • All plastic tank eliminates the need for an anode rod
  • Tough molded polyethylene outer shell resists dents, scratches and salt air
  • Recessed brass drain valve is out the way of brooms and scrubbers
  • Titanium upper and lower elements for superior resistance to lime build-up
  • Polyurethane insulation reduces energy consumption and standby heat loss
  • Lightweight tank is easier to maneuver and position
  • Requires Certification

Specifications

CEC Compliant:
For Sale in CA
Capacity:
75 gal
Proposition 65:
WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information: www.p65warnings.ca.gov
Type:
R690704
UPC:
020352690704
Water Heater Capacity Range:
51 - 100 gal