14.0 SEER 3.5 Ton Single Stage R-410A Commercial Heat Pump Condenser
Classic® 14.0 SEER 3.5 Ton Single Stage R-410A Commercial Heat Pump Condenser
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- New composite base pan - dampens sound, captures louver panels, eliminates corrosion and reduces number of fasteners needed
- Improved tubing design - reduces vibration and stress, making unit quieter and reducing opportunity for leaks
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- PlusOne™ triple service access - 15" wide, industry leading corner service access – makes repairs easier and faster. The two fastener removable corner allows optimal access to internal unit components. Individual louver panels come out once fastener is removed, for faster coil cleaning and easier cabinet reassembly
- PlusOne™ expanded valve space - 3"-4"-5" service valve space - provides a minimum working area of 27-square inches for easier access
- Integrated heat pump lift receptacle - allows standard CPVC stands to be inserted into the base
- Rust resistant screws - confirmed through 1500-hour salt spray testing
- Curved louver panels – provide ultimate coil protection, enhance cabinet strength, and increased cabinet rigidity
- Single-row condenser coil - makes unit lighter and allows thorough coil cleaning to maintain "out of the box" performance. Fan motor harness with extra-long wires - allows unit top tube removed without disconnecting fan wire
- External gauge port access - allows easy connection of "low-loss" gauge ports
Documents
Specifications
- AMP:
- 45
- BTU:
- 42000
- BTU Cooling Rating:
- 42000 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 3376 ft3/min
- Coil Type:
- Condenser
- Collection:
- Classic®
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 72 dB
- Depth:
- 33-3/4 in
- EER:
- 11.5
- Energy Star Compliant:
- No
- Factory Std. Refrigerant Charge:
- 149 oz
- HSPF:
- 8.2
- Height:
- 35-4/25 in
- Horsepower:
- 1/5 hp
- Installation Type:
- Outdoor
- Liquid Line (OD):
- 3/8 in
- Max Fuse Size:
- 45
- RPM:
- 825
- Refrigerant:
- R-410A
- SEER:
- 14.0
- Stages:
- Single
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 3.5 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 221 lb
- Width:
- 33-3/4 in