This product requires certification to purchase.

2.5 Ton - 13.4 SEER2 - Single-Stage Packaged Gas/Electric System - 80k Btu/h Gas Heat - R-454B - 208-230/1

Rheem

Classic® 2.5 Ton - 13.4 SEER2 - Single-Stage Packaged Gas/Electric System - 80k Btu/h Gas Heat - R-454B - 208-230/1

  • Fast #
  • Part #RGEAYB030AJT081NA
  • Item #11613193
  • Manufacturer Part #RGEAYB030AJT081NA
5 out of 5 Customer Rating
Brand image
Rheem

Classic® 2.5 Ton - 13.4 SEER2 - Single-Stage Packaged Gas/Electric System - 80k Btu/h Gas Heat - R-454B - 208-230/1

  • Fast #
  • Part #RGEAYB030AJT081NA
  • Item #11613193
  • Manufacturer Part #RGEAYB030AJT081NA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • PlusOne® ignition system - direct spark ignition (DSI) for reliability and longevity
  • Scroll compressors on all models provides maximum efficiency and quiet operation
  • Microchannel evaporator and condenser coil delivers superior performance with a robust surface, a decreased refrigerant requirement and is lighter than conventional copper tube/aluminum fin coils
  • All aluminum construction offers superior protection against formicary corrosion and aluminum tube rubbing damage
  • Design allows for easier and faster cleaning
  • Thermal expansion valves standard on all models for precise superheat control, reliability and energy efficiency at all operating conditions
  • High-pressure control standard on all models for refrigerant component protection and reliability
  • Easily accessible control box, furnace compartment and slide-out blower section allows for faster installability and serviceability
  • Supplemental electric heating option available field installed, electrical heat strips, up to 15 kW with simplified single point wiring, are available for periods of extreme weather conditions
  • Requires Certification
  • A2L Compatible

Documents


Specifications

A2L Compatible:
Yes
AFUE:
81
Application:
Residential
BTU:
30000
BTU Cooling Rating:
29400 Btu/h
BTU Heat Rating:
80000 Btu/h
CEC Compliant:
For Sale in CA
CFM:
1000
Coil Type:
Micro-channel
Collection:
Classic®
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Configuration:
Convertible
Decibel Rating (dB):
79 dB
Depth:
49-7/16
EER2:
10.6
EER2 Range:
10.6 - 11.1
Factory Std. Refrigerant Charge:
46.4
Fuel Type:
Natural Gas
Gas Connection Size:
1/2
Gas Valve Stages:
Single-Stage
Height:
50-13/16
Horsepower:
1/3 hp
Ignition System:
Direct Spark Ignition
Length:
47-9/16
Lock Rotor Amps (LRA):
75.6
Material:
Aluminum
Max CFM:
1000
Maximum Overcurrent Protection (MOP):
30
Minimum Circuit Ampacity (MCA):
22
Number of Burners:
4
Number of Compressors:
1
Number of Condenser Fan Motors:
1
Phase:
Single Phase
Power Source:
Electric, Gas
Rated Load Amps (RLA):
12.7
Refrigerant:
R-454B
Refrigerant Control:
TXV
Refrigeration Control Type:
TXV
SEER2:
13.4
SEER2 Range:
13.4 - 13.7
Tonnage:
2.5 Tons
Tonnage:
2.5 Ton
UL Listed:
Yes
UPC:
662021739002
Volts:
208/230V
Weight:
394
Width:
52-7/16