2.5 Ton - 13.4 SEER2 - Single-Stage Packaged Gas/Electric System - 80k Btu/h Gas Heat - R-454B - 208-230/1
Classic® 2.5 Ton - 13.4 SEER2 - Single-Stage Packaged Gas/Electric System - 80k Btu/h Gas Heat - R-454B - 208-230/1
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- PlusOne® ignition system - direct spark ignition (DSI) for reliability and longevity
- Scroll compressors on all models provides maximum efficiency and quiet operation
- Microchannel evaporator and condenser coil delivers superior performance with a robust surface, a decreased refrigerant requirement and is lighter than conventional copper tube/aluminum fin coils
- All aluminum construction offers superior protection against formicary corrosion and aluminum tube rubbing damage
- Design allows for easier and faster cleaning
- Thermal expansion valves standard on all models for precise superheat control, reliability and energy efficiency at all operating conditions
- High-pressure control standard on all models for refrigerant component protection and reliability
- Easily accessible control box, furnace compartment and slide-out blower section allows for faster installability and serviceability
- Supplemental electric heating option available field installed, electrical heat strips, up to 15 kW with simplified single point wiring, are available for periods of extreme weather conditions
-
A2L Compatible
Documents
Specifications
- A2L Compatible:
- Yes
- AFUE:
- 81.00 %
- Application:
- Residential
- BTU:
- 30000
- BTU Cooling Rating:
- 29400 Btu/h
- BTU Heat Rating:
- 80000 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 1000 ft3/min
- Coil Type:
- Micro-channel
- Collection:
- Classic®
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- Decibel Rating (dB):
- 79 dB
- Depth:
- 49-7/16 in
- EER2:
- 10.6
- Factory Std. Refrigerant Charge:
- 46.4 oz
- Fuel Type:
- Natural Gas
- Gas Connection Size:
- 1/2 in
- Gas Valve Stages:
- Single-Stage
- Heat Exchanger Type:
- Stainless Steel
- Height:
- 50-13/16 in
- Horsepower:
- 1/3 hp
- Ignition System:
- Direct Spark Ignition
- Length:
- 47-9/16 in
- Lock Rotor Amps (LRA):
- 75.6
- Material:
- Aluminum
- Max CFM:
- 1000 cfm
- Maximum Overcurrent Protection (MOP):
- 30
- Minimum Circuit Ampacity (MCA):
- 22
- Number of Burners:
- 4
- Number of Compressors:
- 1
- Number of Condenser Fan Motors:
- 1
- Phase:
- Single Phase
- Power Source:
- Electric, Gas
- Rated Load Amps (RLA):
- 12.7
- Refrigerant:
- R-454B
- Refrigerant Control:
- TXV
- Refrigeration Control Type:
- TXV
- SEER2:
- 13.4
- Tonnage:
- 2.5 Tons
- Tonnage:
- 2.5 Ton
- UL Listed:
- Yes
- UPC:
- 662021739453
- Volts:
- 208/230V
- Weight:
- 394 lb
- Width:
- 52-7/16 in