4 Tons 208/230V 13 SEER R-410A 3-Phase Commercial Heat Pump
Classic® 4 Tons 208/230V 13 SEER R-410A 3-Phase Commercial Heat Pump
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 13.7
- BTU:
- 48000
- Collection:
- Classic®
- Decibel Rating (dB):
- 74 dB
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- MBH:
- 48
- Max CFM:
- 4055 cfm
- Phase:
- Three Phase
- RPM:
- 825
- Refrigerant:
- R-410A
- SEER:
- 13
- Stages:
- Single
- Tonnage:
- 4 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V