This product requires certification to purchase.

21 in. 23-9/16 x 18-5/8 in. Furnace Base Can R801T- Upflow/Horizontal Series

Durastar

Classic Plus™ 21 in. 23-9/16 x 18-5/8 in. Furnace Base Can R801T- Upflow/Horizontal Series

  • Fast #
  • Part #RXGBD21
  • Item #424100
  • Manufacturer Part #RXGB-D21
5 out of 5 Customer Rating
Brand image
Durastar

Classic Plus™ 21 in. 23-9/16 x 18-5/8 in. Furnace Base Can R801T- Upflow/Horizontal Series

  • Fast #
  • Part #RXGBD21
  • Item #424100
  • Manufacturer Part #RXGB-D21
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 22" Furnace Width
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
R801SA-050-3-14-MSA, R801SA-050-3-14-MXA, R801SA-075-3-17-MSA, R801SA-075-3-17-MXA, R801SA-075-4-17-MSA, S801SA-150-5-24-MXA
Collection:
Classic Plus™
Height:
18-5/8
Length:
23-9/16
Package Quantity:
Pack of 6
UPC:
662766379723
Width:
21