This product requires certification to purchase.

5 Ton Cooling - Packaged Gas/Electric Central Air System - 15 SEER

Rheem

Classic Plus® 5 Ton Cooling - Packaged Gas/Electric Central Air System - 15 SEER

  • Fast #
  • Part #RGEXZS060AJV102CA
  • Item #9860776
  • Manufacturer Part #RGEXZS060AJV102CA
5 out of 5 Customer Rating
Brand image
Rheem

Classic Plus® 5 Ton Cooling - Packaged Gas/Electric Central Air System - 15 SEER

  • Fast #
  • Part #RGEXZS060AJV102CA
  • Item #9860776
  • Manufacturer Part #RGEXZS060AJV102CA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • The two stage compressor modulates between two capacity settings 67% and 100% providing more precise temperature control, lower humidity and greater efficiency in comparison to single stage compressors
  • It uses 70% fewer moving parts which also increases efficiency and reliability
  • Louvered condenser compartment for protecting the coil against yard hazards and/or weather extremes
  • One piece top with a drip flange to help keep water out of the unit
  • Supply and return air openings feature a 1 in tall flange to prevent water migration into the ductwork
  • Access panels are easily removable and provide access to necessary components for serviceability
  • Easily accessible blower section complete with slide-out blower
  • Truly variable speed technology allows for ultimate humidity control, quieter sound levels and year round energy savings
  • Refrigerant connections are conveniently located for easy service diagnostics
  • Requires Certification
  • Green


Specifications

A2L Compatible:
No
AFUE:
81.00 %
BTU:
60000
BTU Cooling Rating:
59000 Btu/h
BTU Heat Rating:
70000 Btu/h
CFM:
2000 ft3/min
Coil Type:
Micro-channel
Collection:
Classic Plus®
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Decibel Rating (dB):
83 dB
EER2:
11.5
Energy Star Compliant:
Yes
Factory Std. Refrigerant Charge:
100 oz
Gas Connection Size:
1/2 in
Gas Valve Stages:
Two-Stage
Height:
50-13/16 in
Horsepower:
0.33 hp
Ignition System:
Direct Spark Ignition
Length:
47-9/16 in
Lock Rotor Amps (LRA):
118
Material:
Aluminum
Max CFM:
2000 cfm
Maximum Overcurrent Protection (MOP):
60
Minimum Circuit Ampacity (MCA):
39
Number of Burners:
5
Number of Compressors:
1
Number of Condenser Fan Motors:
1
Phase:
Single Phase
Power Source:
Electric, Gas
Rated Load Amps (RLA):
23.5
Refrigerant:
R-410A
Refrigerant Control:
TXV
Refrigeration Control Type:
TXV
SEER2:
15.2
Volts:
208/230V
Weight:
515 lb
Width:
52-7/16 in