5 Ton - 2 Stage - Packaged Heat Pump - 15 SEER2 - 208/230V - Single Phase - R-410A
Classic Plus® 5 Ton - 2 Stage - Packaged Heat Pump - 15 SEER2 - 208/230V - Single Phase - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Two stage scroll compressor for maximum efficiency and quiet operation
- Louvered condenser compartment protects the coil against yard hazards and easily removable for condenser coil cleaning
- One piece top with drip flange to keep water our of the unit
- Supply and return air openings feature a 1 in tall flange to prevent water migration into the ductwork
- Access panels are easily removable and provide access to necessary components for serviceability
- Easily accessible blower section features a slide-out blower
- Conveniently located refrigerant connections for easy service diagnostics, low pressure/loss of charge protection is standard on all models
- Evaporator and condenser coils microchannel evaporator coil delivers superior performance with less refrigerant charge and less weight than conventional copper tube/aluminum fin coils
- Easily accessible control box
Documents
Specifications
- A2L Compatible:
- No
- AMP:
- 44
- BTU:
- 60000
- BTU Cooling Rating:
- 60000 Btu/h
- BTU Heat Rating:
- 56000 Btu/h
- Collection:
- Classic Plus®
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 80 dB
- EER2:
- 11.5
- Factory Std. Refrigerant Charge:
- 156.8 oz
- HSPF2:
- 7.2
- Height:
- 46-11/16 in
- Horsepower:
- 0.33 hp
- Length:
- 55-25/32 in
- Lock Rotor Amps (LRA):
- 151
- Max CFM:
- 2000 cfm
- Maximum Overcurrent Protection (MOP):
- 60
- Minimum Circuit Ampacity (MCA):
- 50
- Number of Condenser Fan Motors:
- 1
- Phase:
- Single Phase
- Rated Load Amps (RLA):
- 23.7
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- Refrigeration Control Type:
- TXV
- SEER2:
- 15.2
- UL Listed:
- Yes
- UPC:
- 662021677694
- Volts:
- 208/230V
- Watts:
- 5.04 W
- Weight:
- 502 lb
- Width:
- 47-1/2 in