75MBH 80+ 2STG VAR DNFL 21 ECM
Classic Plus® Series 75MBH 80+ 2STG VAR DNFL 21 ECM
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- EcoNet enabled
- Constant CFM motor
- PlusOne diagnostics built-in EcoNet and Bluetooth technology for easy monitoring and troubleshooting
- Dip switch-free installation commissioning via Bluetooth technology
- 10 years limited parts and limited lifetime heat exchanger
- Cozy and quiet vibes are guaranteed with our insulated, solid bottom cabinet and truly variable speed airflow technology
- Two-stage heating operation and variable speed motor technology ensure a steady stream of just-right heated airflow to maintain your comfort level preference while providing superior humidity control
Specifications
- AFUE:
- 80.00 %
- AMP:
- 15
- ANSI:
- ANSI Z223.1
- BTU:
- 75000
- BTU Heat Rating:
- 60000 Btu/h
- Blower Type:
- Direct Drive
- CFM:
- 1980 ft3/min
- Collection:
- Classic Plus® Series
- Communicating:
- Communicating
- Configuration:
- Downflow
- Depth:
- 28-1/32 in
- Fan Speeds:
- Variable
- Flue Size:
- 4
- Fuel Type:
- Natural Gas
- Gas Valve Stages:
- Two-Stage
- Heat Exchanger Type:
- Aluminized Steel
- Height:
- 34 in
- Horsepower:
- 3/4 hp
- Ignition System:
- Direct Spark Ignition
- Input (MBH):
- 75 MBH
- MBH:
- 60
- Phase:
- Single Phase
- Power Source:
- Gas
- Temperature Range:
- 25 to 55 Deg F
- Tonnage:
- 5 Ton
- Tonnage:
- 5 Ton
- UPC:
- 662021613593
- Vent Type:
- B-Vent
- Volts:
- 115V
- Watts:
- 22 kW
- Weight:
- 135 lb
- Width:
- 21 in