80% Two-Stage - 100K BTU - Upflow/Horizontal - Gas Furnace - 17.5"
Classic Plus® Series 80% Two-Stage - 100K BTU - Upflow/Horizontal - Gas Furnace - 17.5"
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. products sold in select areas only, please contact your local branch for availability in your area.
- 80% residential gas furnace CSA certified
- Two stages of operation to save energy and maintain optimal comfort level
- Constant torque electrically commutated motor
- 3-way multi-poise design UF/HZ
- PlusOne™ diagnostics - 7 segment LED all units
- PlusOne™ ignition system - DSI for reliability and longevity
- Heat exchanger is removable for improved serviceability
- Aluminized steel construction provides maximum corrosion resistance and thermal fatigue reliability
- Solid doors provide quiet operation, solid bottom
Specifications
- AFUE:
- 80
- AMP:
- 12
- ANSI:
- ANSI Z223.1
- BTU:
- 100000
- BTU Heat Rating:
- 80000 Btu/h
- Blower Type:
- ECM
- CEC Compliant:
- Not for Sale in CA
- CFM:
- 1292
- CSA Certified:
- Yes
- Coil Type:
- Cased
- Collection:
- Classic Plus® Series
- Communicating:
- Non-Communicating
- Condensing:
- No
- Configuration:
- Horizontal, Upflow
- Depth:
- 28-1/32
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 5
- Flue Size:
- 4
- Fuel Type:
- Natural Gas
- Gas Valve Stages:
- Two-Stage
- Heat Exchanger Type:
- Aluminized Steel
- Height:
- 34
- Horsepower:
- 3/4 hp
- Ignition System:
- Direct Spark Ignition
- Input (MBH):
- 100 MBH
- MBH:
- 80
- Phase:
- Single Phase
- Power Source:
- Gas
- Temperature Range:
- 35 to 65 Deg F
- Tonnage:
- 2.5 - 4 Ton
- UL Listed:
- No
- UPC:
- 662021517280
- Vent Type:
- B-Vent
- Volts:
- 115V
- Watts:
- 29
- Weight:
- 110
- Width:
- 17-1/2