80% Two-Stage - 150K BTU - Upflow/Horizontal - Gas Furnace - 24.5"
Classic Plus® Series 80% Two-Stage - 150K BTU - Upflow/Horizontal - Gas Furnace - 24.5"
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Three way multi poise design
- Constant Torque Motor
- Input rates 50-150 kBTU
- 80% residential gas furnace CSA certified
- Two stages of operation to save energy and maintain optimal comfort level
- Constant torque electrically commutated motor
- 3 way multi poise design UF/HZ
- Solid doors provide quiet operation
- Solid bottom
Specifications
- A2L Compatible:
- Contingent
- AFUE:
- 80.00 %
- AMP:
- 8.8, 13, 15, 20
- ANSI:
- ANSI Z223.1
- BTU:
- 150000
- BTU Heat Rating:
- 120000 Btu/h
- Blower Type:
- ECM Constant Torque
- CEC Compliant:
- Not for Sale in CA
- CFM:
- 1916 ft3/min
- Collection:
- Classic Plus® Series
- Communicating:
- Communicating
- Condensing:
- No
- Configuration:
- Horizontal, Upflow
- Depth:
- 29-59/100 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 5
- Flue Size:
- 4
- Fuel Type:
- Natural Gas, Propane
- Gas Valve Stages:
- Two-Stage
- Heat Exchanger Type:
- Aluminized Steel
- Height:
- 34 in
- Horsepower:
- 3/4 hp
- Ignition System:
- Direct Spark Ignition
- MBH:
- 150
- Max Fuse Size:
- 20
- Phase:
- Single Phase
- Power Source:
- Electric, Gas
- Refrigerant:
- R-410A;R-454B
- Temperature Range:
- 45 to 75 Deg F
- Tonnage:
- 5 Ton
- UL Listed:
- No
- UPC:
- 662021517310
- Vent Type:
- B-Vent
- Volts:
- 115V
- Width:
- 24-1/2 in