This product requires certification to purchase.

95% AFUE - 40,000 BTU - Multi-Position - Furnace

Rheem

Classic Plus® Series 95% AFUE - 40,000 BTU - Multi-Position - Furnace

  • Fast #
  • Part #R95TC0401317MSA
  • Item #7100900
  • Manufacturer Part #R95TC0401317MSA
5 out of 5 Customer Rating
Brand image
Rheem

Classic Plus® Series 95% AFUE - 40,000 BTU - Multi-Position - Furnace

  • Fast #
  • Part #R95TC0401317MSA
  • Item #7100900
  • Manufacturer Part #R95TC0401317MSA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • 95% residential gas furnace CSA certified
  • 4 way multi-poise design
  • ECM motor
  • Models R95TA060 and R95TA115 gas furnaces have earned the ENERGY STAR® in the U.S. and Canada
  • Rheem-exclusive PlusOne™ ignition system
  • Rheem-exclusive PlusOne™ water management system
  • Industry-first PlusOne™ diagnostics
  • Blower shelf design - serviceable in all furnace orientations
  • Pre marked hoses - insures proper system drainage
  • Requires Certification
  • Green


Specifications

A2L Compatible:
Contingent
AFUE:
95
AMP:
4, 8, 15
BTU:
40000
BTU Heat Rating:
39900 Btu/h
Blower Type:
ECM Constant Torque
CEC Compliant:
For Sale in CA
CFM:
1239
Collection:
Classic Plus® Series
Communicating:
Non-Communicating
Condensing:
No
Configuration:
Multi-Position
Depth:
29-5/8
Energy Star Compliant:
Yes
Fan Speeds:
4
Fuel Type:
Natural Gas, Propane
Gas Valve Stages:
Single-Stage
Heat Exchanger Type:
Aluminized Steel
Height:
34
Horsepower:
1/2 hp
Ignition System:
Direct Spark Ignition
MBH:
42
Max Fuse Size:
15
Phase:
Single Phase
Power Source:
Electric, Gas
Refrigerant:
R-410A;R-454B
Temperature Range:
25 to 55 Deg F
Tonnage:
3 Ton
UL Listed:
No
UPC:
662021418051
Volts:
115V
Width:
17-1/2