95% AFUE - 60,000 BTU - Multi-Position - Furnace
Classic Plus® Series 95% AFUE - 60,000 BTU - Multi-Position - Furnace
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- 95% residential gas furnace CSA certified
- 4 way multi-poise design
- ECM motor
- Models R95TA060 and R95TA115 gas furnaces have earned the ENERGY STAR® in the U.S. and Canada
- Rheem-exclusive PlusOne™ ignition system
- Rheem-exclusive PlusOne™ water management system
- Industry-first PlusOne™ diagnostics
- Blower shelf design - serviceable in all furnace orientations
- Pre marked hoses - insures proper system drainage
-
Green
Specifications
- A2L Compatible:
- Contingent
- AFUE:
- 95.00 %
- AMP:
- 6.8, 10, 15
- BTU:
- 60000
- BTU Heat Rating:
- 53200 Btu/h
- Blower Type:
- ECM Constant Torque
- CEC Compliant:
- For Sale in CA
- CFM:
- 1227 ft3/min
- Collection:
- Classic Plus® Series
- Communicating:
- Non-Communicating
- Condensing:
- No
- Configuration:
- Multi-Position
- Depth:
- 29-5/8 in
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 4
- Fuel Type:
- Natural Gas, Propane
- Gas Valve Stages:
- Single-Stage
- Heat Exchanger Type:
- Aluminized Steel
- Height:
- 34 in
- Horsepower:
- 1/2 hp
- Ignition System:
- Direct Spark Ignition
- MBH:
- 56
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Power Source:
- Electric, Gas
- Refrigerant:
- R-410A;R-454B
- Temperature Range:
- 35 to 65 Deg F
- Tonnage:
- 3 Ton
- UL Listed:
- No
- UPC:
- 662021418068
- Volts:
- 115V
- Width:
- 17-1/2 in