96% AFUE - 115K BTU - 2 Stage - Multi-Position - Gas Furnace - 24.5" W
Classic Plus® Series 96% AFUE - 115K BTU - 2 Stage - Multi-Position - Gas Furnace - 24.5" W
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Up to 96% residential gas furnace CSA certified
- 4-way multi-poise design
- Constant torque ECM motor
- Rheem exclusive PlusOne™ ignition system
- Rheem exclusive PlusOne™ water management system
- Industry first PlusOne™ diagnostics
- Two stage operation that offers a more consistent indoor environment
- The two stage heating design primarily operates on low speed, only temporarily switching to high during peak cold weather conditions
- Reliability is of the utmost importance when it comes to your family’s comfort
-
Green
Specifications
- AFUE:
- 96
- AMP:
- 11
- BTU:
- 112000
- BTU Heat Rating:
- 109000 Btu/h
- Blower Type:
- ECM
- CEC Compliant:
- For Sale in CA
- CFM:
- 1765
- CSA Certified:
- Yes
- Collection:
- Classic Plus® Series
- Condensing:
- No
- Configuration:
- Multi-Position
- Depth:
- 29-5/8
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 5
- Fuel Type:
- Natural Gas
- Gas Valve Stages:
- Two-Stage
- Heat Exchanger Type:
- Aluminized Steel
- Height:
- 34
- Horsepower:
- 1 hp
- Ignition System:
- Direct Spark Ignition
- Input (MBH):
- 112 MBH
- MBH:
- 109
- Phase:
- Single Phase
- Power Source:
- Gas
- Temperature Range:
- 45 to 75 Deg F
- Tonnage:
- 5 Ton
- Tonnage:
- 5 Ton
- UL Listed:
- No
- UPC:
- 662021429156
- Volts:
- 115V
- Watts:
- 32.82
- Weight:
- 165
- Width:
- 24-1/2