96% AFUE - 60K BTU - 2 Stage - Multi-Position - Gas Furnace - 17.5" W
Classic Plus® Series 96% AFUE - 60K BTU - 2 Stage - Multi-Position - Gas Furnace - 17.5" W
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Replaceable Collector box
- 4 way multi-poise design
- Self priming condensate trap
- 96% residential gas furnace CSA certified
- Two stages of operation to save energy and maintain optimal comfort level.
- Integrated control boards feature dip switches for easy system set up
- Constant Torque ECM Motor
-
Green
Specifications
- AFUE:
- 96
- AMP:
- 8, 6.4
- BTU:
- 56000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Classic Plus® Series
- Condensing:
- No
- Configuration:
- Multi-Position
- Depth:
- 29-63/100
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 5
- Fuel Type:
- Natural Gas, Propane
- Gas Valve Stages:
- Two-Stage
- Height:
- 34
- Horsepower:
- 1/2 hp
- Ignition System:
- Direct Spark Ignition
- MBH:
- 60
- Phase:
- Single Phase
- Power Source:
- Gas, Electric
- Tonnage:
- 3 Ton
- UL Listed:
- No
- UPC:
- 662021429071
- Volts:
- 115V
- Width:
- 17-1/2