96% AFUE - 70K BTU - 2 Stage - Multi-Position - Gas Furnace - 17.5" W
Classic Plus® Series 96% AFUE - 70K BTU - 2 Stage - Multi-Position - Gas Furnace - 17.5" W
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Up to 96% residential gas furnace CSA certified
- 4-way multi-poise design
- Constant torque ECM motor
- Rheem exclusive PlusOne™ ignition system
- Rheem exclusive PlusOne™ water management system
- Industry first PlusOne™ diagnostics
- Two stage operation that offers a more consistent indoor environment
- The two stage heating design primarily operates on low speed, only temporarily switching to high during peak cold weather conditions
- Reliability is of the utmost importance when it comes to your family’s comfort
-
Green
Specifications
- AFUE:
- 96 %
- AMP:
- 8
- BTU:
- 70000
- BTU Heat Rating:
- 68000 Btu/h
- Blower Type:
- ECM
- CEC Compliant:
- For Sale in CA
- CFM:
- 1141 ft3/min
- CSA Certified:
- Yes
- Collection:
- Classic Plus® Series
- Condensing:
- No
- Configuration:
- Multi-Position
- Depth:
- 29-5/8 in
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 5
- Fuel Type:
- Natural Gas
- Gas Valve Stages:
- Two-Stage
- Heat Exchanger Type:
- Aluminized Steel
- Height:
- 34 in
- Horsepower:
- 1/2 hp
- Ignition System:
- Direct Spark Ignition
- Input (MBH):
- 70 MBH
- MBH:
- 68
- Phase:
- Single Phase
- Power Source:
- Gas
- Temperature Range:
- 40 to 70 Deg F
- Tonnage:
- 3 Ton
- Tonnage:
- 3 Ton
- UL Listed:
- No
- UPC:
- 662021429088
- Volts:
- 115V
- Watts:
- 20.51 kW
- Weight:
- 132 lb
- Width:
- 17-1/2 in