This product requires certification to purchase.

2.5 Ton Cooling - 80,000 BTU Heating - Packaged Gas/Electric Central Air System - 14 SEER - 208/230V

Rheem

Classic® RGEA14 Series 2.5 Ton Cooling - 80,000 BTU Heating - Packaged Gas/Electric Central Air System - 14 SEER - 208/230V

  • Fast #
  • Part #RGEA14030AJT081AC
  • Item #9552938
  • Manufacturer Part #RGEA14030AJT081AC
5 out of 5 Customer Rating
Brand image
Rheem

Classic® RGEA14 Series 2.5 Ton Cooling - 80,000 BTU Heating - Packaged Gas/Electric Central Air System - 14 SEER - 208/230V

  • Fast #
  • Part #RGEA14030AJT081AC
  • Item #9552938
  • Manufacturer Part #RGEA14030AJT081AC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Altamonte Springs, FL
    Pick Up  Not Available
    Not available in FL
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in FL

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Louvered condenser compartment for protecting the coil against yard hazards and/or weather extremes
  • One-piece top with a deep flange to help keep water out of the unit
  • Supply and return air openings feature a one-inch tall flange to prevent water migration into the ductwork
  • Access panels have "weep holes" and channels to further help manage water run-off
  • Side and down discharge options available on all models
  • Easily accessible blower section complete with slide-out blower
  • Refrigerant connections are conveniently located for easy service diagnostics
  • Micro channel evaporator and condenser delivers superior performance with less refrigerant charge and less weight than conventional copper tube/aluminum fin coils. Its easier to clean and has a more robust surface
  • Requires Certification

Specifications

Application:
Residential
BTU:
30000
BTU Cooling Rating:
30000 Btu/h
BTU Heat Rating:
80000 Btu/h
CEC Compliant:
For Sale in CA
Collection:
Classic® RGEA14 Series
Compressor Stages:
Single Stage
Fuel Type:
Natural Gas
Gas Valve Stages:
Single-Stage
MBH:
30
Phase:
Single Phase
Power Source:
Electric, Gas
SEER:
14.0
Tonnage:
2.5 Ton
UL Listed:
Yes
UPC:
662021565953
Volts:
208/230V