5 Ton Cooling - 100,000 BTU Heating - 81% AFUE - Packaged Gas/Electric Central Air System - 14 SEER - 208/230V
Classic® RGEA14 Series 5 Ton Cooling - 100,000 BTU Heating - 81% AFUE - Packaged Gas/Electric Central Air System - 14 SEER - 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- All models feature Scroll® compressors for maximum efficiency and quiet operation. 5 Ton RGEA15 models feature UltraTech™ scroll 2-stage compressors with Comfort Alert™ diagnostics (see below), high/low pressure switches, and hard start kits
- Louvered condenser compartment for protecting the coil against yard hazards and/or weather extremes
- One-piece top with a deep flange to help keep water out of the unit
- Supply and return air openings: Feature a one-inch tall flange to prevent water migration into the ductwork
- Access panels have "weep holes" and channels to further help manage water run-off
- Side and down discharge options available on all models
- Easily accessible blower section complete with slide-out blower
- Refrigerant connections are conveniently located for easy service diagnostics
- Micro Channel evaporator and condenser delivers superior performance with less refrigerant charge and less weight than conventional copper tube/aluminum fin coils. Its easier to clean and has a more robust surface
Specifications
- A2L Compatible:
- No
- AFUE:
- 81.00 %
- AMP:
- 39
- Application:
- Residential
- BTU:
- 58000
- BTU Cooling Rating:
- 60000 Btu/h
- BTU Heat Rating:
- 100000 Btu/h
- CFM:
- 2000 ft3/min
- Coil Type:
- Louvered
- Collection:
- Classic® RGEA14 Series
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Configuration:
- Downflow, Horizontal
- Decibel Rating (dB):
- 79 dB
- Depth:
- 50-81/100 in
- EER:
- 11.0
- Fuel Type:
- Natural Gas, Propane
- Height:
- 35-47/50 in
- Horsepower:
- 1/3 hp
- Ignition System:
- Direct Spark Ignition
- MBH:
- 60
- Max CFM:
- 3600 cfm
- Phase:
- Single Phase
- Power Source:
- Electric, Gas
- Refrigerant:
- R-410A
- SEER:
- 14.0
- Tonnage:
- 5 Ton
- UL Listed:
- Yes
- UPC:
- 662021540615
- Volts:
- 208/230V
- Weight:
- 515 lb
- Width:
- 47-1/2 in