15 Tons 350 MBH 208/230V Three Phase Commercial Packaged Gas/Electric Unit
Classic® RKNL-B Series 15 Tons 350 MBH 208/230V Three Phase Commercial Packaged Gas/Electric Unit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 11.5, 2.3, 25, 75
- BTU:
- 350000
- BTU Cooling Rating:
- 180000 Btu/h
- BTU Heat Rating:
- 252000 Btu/h
- CEC Compliant:
- For Sale in CA
- Coil Type:
- Aluminum Fin
- Collection:
- Classic® RKNL-B Series
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- Depth:
- 85-19/32 in
- EER:
- 10.9
- Fuel Type:
- Natural Gas, Propane
- Height:
- 57 in
- Length:
- 124-3/32 in
- MBH:
- 350
- Max CFM:
- 10000 cfm
- Phase:
- Three Phase
- Power Source:
- Electric, Gas
- Refrigerant:
- R-410A
- SEER:
- 13.0
- Stages:
- Two
- Tonnage:
- 15 Ton
- UL Listed:
- Yes
- UPC:
- 662021293856
- Volts:
- 208/230V
- Weight:
- 1812 lb