3.5 Ton - 14.0 SEER2 - Packaged Heat Pump - 15kW Electric Heat - R-410A
Classic® RQPL Series 3.5 Ton - 14.0 SEER2 - Packaged Heat Pump - 15kW Electric Heat - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- AMP:
- 13.1
- BTU:
- 42000
- BTU Cooling Rating:
- 43500 Btu/h
- BTU Heat Rating:
- 41500 Btu/h
- CEC Compliant:
- For Sale in CA
- Coil Type:
- Evaporator
- Collection:
- Classic® RQPL Series
- Compressor Type:
- Scroll
- Configuration:
- Convertible, Horizontal, Vertical
- Depth:
- 50-13/16 in
- EER:
- 11.3
- ETL Listed:
- No
- Energy Star Compliant:
- No
- HSPF:
- 8.0
- Height:
- 41 in
- Horsepower:
- 3/4 hp
- MBH:
- 42
- Max CFM:
- 3300 cfm
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 14.0
- Tonnage:
- 3.5 Ton
- UL Listed:
- Yes
- UPC:
- 662021354595
- Volts:
- 208/240V
- Watts:
- 15 kW
- Weight:
- 505 lb
- Width:
- 47-19/32 in