4 Ton - 14 SEER - Packaged Heat Pump - 208/230V - Single Phase - R-410A
Classic® RQPL Series 4 Ton - 14 SEER - Packaged Heat Pump - 208/230V - Single Phase - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- AMP:
- 19.6, 33, 50
- Application:
- Residential
- BTU:
- 48000
- BTU Cooling Rating:
- 48000 Btu/h
- BTU Heat Rating:
- 46000 Btu/h
- Blower Type:
- Direct Drive
- CEC Compliant:
- For Sale in CA
- Collection:
- Classic® RQPL Series
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Configuration:
- Downflow
- Decibel Rating (dB):
- 78 dB
- EER:
- 11.5
- Energy Star Compliant:
- No
- HSPF:
- 8.0
- Height:
- 41 in
- Horsepower:
- 3/4 hp
- Length:
- 52-7/16 in
- MBH:
- 48
- Max CFM:
- 3000 cfm
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 14.0
- Tonnage:
- 4 Ton
- UL Listed:
- Yes
- UPC:
- 662021457357
- Volts:
- 208/230V
- Weight:
- 510 lb
- Width:
- 47-1/2 in