2 Ton - Heat Pump - 208/230V - Single Phase - R-410A

This product has been replaced by

Rheem R-410A Heat Pump Condenser
Rheem 2 Ton - 15.2 SEER2 - 7.8 HSPF2 - Heat Pump - 208/230V - Single Phase - R-410A
Manufacturer Part #RP15AZ24AJ2NA
You last purchased this on
 
Rheem

Classic® Series 2 Ton - Heat Pump - 208/230V - Single Phase - R-410A

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Rheem R-410A Heat Pump Condenser
Rheem 2 Ton - 15.2 SEER2 - 7.8 HSPF2 - Heat Pump - 208/230V - Single Phase - R-410A
Manufacturer Part #RP15AZ24AJ2NA
Rheem

Classic® Series 2 Ton - Heat Pump - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #RP1524BJ1NA
  • Item #5137942
  • Manufacturer Part #RP1524BJ1NA
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Conditional parts warranty for 10 years
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Documents


Specifications

Auto Switching Heat:
No
BTU Cooling Rating:
24000 Btu/h
BTU Heat Rating:
22000 Btu/h
Collection:
Classic® Series
Communicating:
Non-Communicating
Compressor Type:
Scroll
Decibel Rating (dB):
75.8 dB
Depth:
29-3/4 in
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
25 in
Horsepower:
1/8 hp
Indoor Outdoor:
Outdoor
Installation Type:
Ground Mount
Liquid Line (OD):
3/8 in
MBH:
24
Max CFM:
2478 cfm
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
SEER:
15
Sound Blanket:
No
Stages:
Single
Suction Line (OD):
3/4 in
Tonnage:
2 Ton
Type:
RP1524BJ1NA
UL Listed:
Yes
Volts:
208/230V
Width:
29-3/4 in