This product requires certification to purchase.

3 Ton - 14 SEER - Heat Pump - 460/3 - R-410A

Rheem

Classic® Series 3 Ton - 14 SEER - Heat Pump - 460/3 - R-410A

  • Fast #
  • Part #RP1436AD1NA
  • Item #7048159
  • Manufacturer Part #RP1436AD1NA
4.1 out of 5 Customer Rating
Brand image
Rheem

Classic® Series 3 Ton - 14 SEER - Heat Pump - 460/3 - R-410A

  • Fast #
  • Part #RP1436AD1NA
  • Item #7048159
  • Manufacturer Part #RP1436AD1NA
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • New composite base pan dampens sound, captures louver panels, eliminates corrosion and reduces number of fasteners needed
  • Powder-coated paint system for a long-lasting professional finish
  • Scroll compressor uses 70% fewer moving parts for higher efficiency and increased reliability
  • Modern cabinet aesthetics - increased curb appeal with visually appealing design
  • Curved louver panels provide ultimate coil protection, enhance cabinet strength and increased cabinet rigidity
  • Optimized fan orifice optimizes airflow and reduces unit sound
  • Rust-resistant screws confirmed through 1500 hr salt spray testing
  • PlusOne™ expanded valve space - 3 in, 4 in, 5 in service valve space - provides a minimum working area of 27 sq-in for easier access
  • PlusOne™ triple service access - 15 in W, industry leading corner service access makes repairs easier and faster
  • Requires Certification
  • Green


Specifications

A2L Compatible:
No
AMP:
22
BTU:
36000
BTU Cooling Rating:
36000 Btu/h
BTU Heat Rating:
34800 Btu/h
CFM:
3335 ft3/min
Coil Type:
Condenser
Collection:
Classic® Series
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Decibel Rating (dB):
74 dB
Depth:
33-3/4 in
EER:
11.5
Energy Star Compliant:
Yes
Factory Std. Refrigerant Charge:
111 oz
HSPF:
9.0
Height:
27-4/25 in
Horsepower:
1/6 hp
Liquid Line (OD):
3/8 in
MBH:
36
Max CFM:
3335 cfm
Max Fuse Size:
35
Phase:
Three Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
SEER:
14.0
Suction Line (OD):
3/4 in
Tonnage:
3 Ton
UL Listed:
Yes
UPC:
662021406607
Volts:
460V
Watts:
173 W
Weight:
187 lb
Width:
33-3/4 in