This product requires certification to purchase.

3 Ton - 14 SEER - Heat Pump - 208/230V - Single Phase - R-410A

This product has been replaced by

Rheem 1.5 Ton - 14.3 SEER2 - 7.5 HSPF2 - Heat Pump - 208/230V - Single Phase - R-410A
Rheem 3 Ton - 14.3 SEER2 - 7.5 HSPF2 - Heat Pump - 208/230V - Two Stage - R-410A
Manufacturer Part #RP14AZ36AJ2NA
Rheem

Classic® Series 3 Ton - 14 SEER - Heat Pump - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #RP1436AJ1NA
  • Item #5051009
  • Manufacturer Part #RP1436AJ1NA
5 out of 5 Customer Rating
Brand image

This product has been replaced by

Rheem 1.5 Ton - 14.3 SEER2 - 7.5 HSPF2 - Heat Pump - 208/230V - Single Phase - R-410A
Rheem 3 Ton - 14.3 SEER2 - 7.5 HSPF2 - Heat Pump - 208/230V - Two Stage - R-410A
Manufacturer Part #RP14AZ36AJ2NA
Rheem

Classic® Series 3 Ton - 14 SEER - Heat Pump - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #RP1436AJ1NA
  • Item #5051009
  • Manufacturer Part #RP1436AJ1NA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • New composite base pan dampens sound, captures louver panels, eliminates corrosion, and reduces number of fasteners needed
  • Powder coat paint system provides a long lasting professional finish
  • Optimized to decrease defrosting and provide better home comfort
  • Improved tubing design reduces vibration and stress, making unit quieter and reducing opportunity for leaks
  • Enhanced mufflers help to dissipate vibration energy for quieter unit operation
  • QR codes for quick access to product information from your smart phone or tablet
  • Modern cabinet aesthetics provides increased curb appeal with visually appealing design
  • Curved louver panels provide ultimate coil protection, enhance cabinet strength, and increase cabinet rigidity
  • Conditional parts warranty for 10 years
  • Requires Certification

Documents


Specifications

A2L Compatible:
No
AMP:
35, 22
Auto Switching Heat:
No
BTU Cooling Rating:
36000 Btu/h
Collection:
Classic® Series
Communicating:
Non-Communicating
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Decibel Rating (dB):
74.3 dB
Depth:
33-3/4
Energy Star Compliant:
No
Height:
27
Horsepower:
1/6 hp
Liquid Line (OD):
3/8
MBH:
36
Max CFM:
3335
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
SEER:
14.0
Sound Blanket:
No
Suction Line (OD):
3/4
Tonnage:
3 Ton
UL Listed:
Yes
UPC:
662021377976
Volts:
208/230V
Width:
33-4/5