3 Ton 36 MBH 460V Three Phase Commercial Packaged Gas/Electric Unit
Classic® Series 3 Ton 36 MBH 460V Three Phase Commercial Packaged Gas/Electric Unit
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- A2L Compatible:
- No
- Application:
- Commercial
- BTU Heat Rating:
- 320000 Btu/h
- CEC Compliant:
- For Sale in CA
- Coil Type:
- Louvered
- Collection:
- Classic® Series
- Configuration:
- Convertible
- EER2 Range:
- 10.6 - 11.1
- Fuel Type:
- Natural Gas
- Height:
- 64-3/8
- Horsepower:
- 2-1/2 hp
- MBH:
- 36
- Phase:
- Three Phase
- Power Source:
- Electric, Gas
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 14.0
- SEER2:
- 13.4
- SEER2 Range:
- 13.4 - 13.7
- Stages:
- Single
- Tonnage:
- 6 Ton
- UPC:
- 662021640735
- Volts:
- 460V