3 Ton 36 MBH 460V Three Phase Commercial Packaged Gas/Electric Unit
Classic® Series 3 Ton 36 MBH 460V Three Phase Commercial Packaged Gas/Electric Unit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Factory charged with R410A HFC refrigerant
- Wired and run tested
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Forkable base rails for easy handling and lifting
- Convertible airflow - vertical down flow or horizontal side flow
- Single-point electrical connections
- Model RGEDZR has a single-stage compressor
- Scroll compressors with internal line break overload and high pressure protection
- Two-stage gas heat input with direct spark ignition system, solid state furnace controls, and optimized induced draft combustion
- Cooling operation up to 125°F ambient
Specifications
- AFUE:
- 81.00 %
- AMP:
- 0.8, 1.4, 11, 3.2, 38, 6.3
- ANSI:
- ANSI Z21.47
- ASTM:
- ASTM B-117
- Application:
- Commercial
- BTU:
- 36000
- BTU Cooling Rating:
- 35400 Btu/h
- BTU Heat Rating:
- 100000 Btu/h
- Blower Type:
- Direct Drive
- CEC Compliant:
- For Sale in CA
- Coil Type:
- Louvered
- Collection:
- Classic® Series
- Communicating:
- Non-Communicating
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- Decibel Rating (dB):
- 78.6 dB
- Depth:
- 46-3/4 in
- EER:
- 11.2
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas, Propane
- Gauge (metal):
- 18 ga
- Height:
- 41-3/8 in
- Horsepower:
- 2-1/2 hp
- ISO:
- ISO 9001:2015
- Ignition System:
- Direct Spark Ignition
- MBH:
- 36
- Material:
- Stainless Steel
- Max CFM:
- 4600 cfm
- Phase:
- Three Phase
- Power Source:
- Electric, Gas
- Pressure - High:
- 610
- RPM:
- 3450
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- SEER2:
- 14.0
- SEER2 Range:
- 13.8 - 14.2
- Stages:
- Single
- Temperature Range:
- Up to 125 Deg F
- Tonnage:
- 3 Ton
- UL Listed:
- Yes
- Volts:
- 460V
- Watts:
- 3.16 kW
- Weight:
- 557 lb
- Width:
- 79-1/4 in