5 Ton 60 MBH 460V Three Phase Commercial Packaged Gas/Electric Unit
Classic® Series 5 Ton 60 MBH 460V Three Phase Commercial Packaged Gas/Electric Unit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Factory charged with R410A HFC refrigerant
- Wired and run tested
- Scroll compressors with internal line break overload and high pressure protection
- Model RGEDZR has a single-stage compressor
- Convertible airflow - vertical down flow or horizontal side flow
- Single-point electrical connections
- Forkable base rails for easy handling and lifting
- Cooling operation up to 125°F ambient
- Two-stage gas heat input with direct spark ignition system, solid state furnace controls, and optimized induced draft combustion
Specifications
- A2L Compatible:
- No
- AFUE:
- 81
- AMP:
- 1.5, 15, 3.1, 4, 52, 7.9
- Application:
- Commercial
- BTU:
- 60000
- BTU Cooling Rating:
- 49000 Btu/h
- BTU Heat Rating:
- 125000 Btu/h
- Blower Type:
- Direct Drive
- CEC Compliant:
- For Sale in CA
- Coil Type:
- Louvered
- Collection:
- Classic® Series
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- Decibel Rating (dB):
- 83.3 dB
- Depth:
- 46-3/4
- EER:
- 11.2
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas, Propane
- Height:
- 41-3/8
- Horsepower:
- 4 hp
- Ignition System:
- Direct Spark Ignition
- MBH:
- 60
- Max CFM:
- 5900
- Phase:
- Three Phase
- Power Source:
- Electric, Gas
- RPM:
- 3450
- Refrigerant:
- R-410A
- SEER2:
- 14
- SEER2 Range:
- 13.8 - 14.2
- Stages:
- Single
- Tonnage:
- 5 Ton
- UL Listed:
- Yes
- UPC:
- 662021526978
- Volts:
- 460V
- Watts:
- 5.13
- Weight:
- 583
- Width:
- 79-1/4