This product requires certification to purchase.

80% AFUE - 100,000 BTU - Horizontal/Upflow - Furnace

Rheem

Classic® Series 80% AFUE - 100,000 BTU - Horizontal/Upflow - Furnace

  • Fast #
  • Part #R801CA100521MXA
  • Item #7924777
  • Manufacturer Part #R801CA100521MXA
5 out of 5 Customer Rating
Brand image
Rheem

Classic® Series 80% AFUE - 100,000 BTU - Horizontal/Upflow - Furnace

  • Fast #
  • Part #R801CA100521MXA
  • Item #7924777
  • Manufacturer Part #R801CA100521MXA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. products sold in select areas only, please contact your local branch for availability in your area.
  • 80% residential gas furnace CSA certified
  • 3-way multi-poise design UF/HZ
  • PlusOne™ diagnostics - 7 segment LED all units
  • PlusOne™ ignition system - DSI for reliability and longevity
  • Heat exchanger is removable for improved serviceability
  • Aluminized steel construction provides maximum corrosion resistance and thermal fatigue reliability
  • Solid doors provide quiet operation
  • Low profile 34 in cabinet ideal for space constrained installations
  • Blower shelf design - serviceable in all furnace orientations
  • Requires Certification

Specifications

AFUE:
80
AMP:
10
ANSI:
ANSI Z223.1
BTU:
100000
BTU Heat Rating:
80000 Btu/h
Blower Type:
Multispeed
CEC Compliant:
For Sale in CA
CFM:
1840
CSA Certified:
Yes
Collection:
Classic® Series
Communicating:
Non-Communicating
Condensing:
No
Configuration:
Horizontal, Upflow
Depth:
28-1/32
ETL Listed:
No
Energy Star Compliant:
No
Fan Speeds:
5
Flue Size:
4
Fuel Type:
Natural Gas
Gas Valve Stages:
Single-Stage
Heat Exchanger Type:
Aluminized Steel
Height:
34
Horsepower:
3/4 hp
Ignition System:
Direct Spark Ignition
Input (MBH):
100 MBH
MBH:
80
Phase:
Single Phase
Power Source:
Gas
Temperature Range:
35 to 65 Deg F
Tonnage:
3.5 - 5 Ton
UL Listed:
No
UPC:
662021522161
Vent Type:
B-Vent
Volts:
115V
Watts:
29
Weight:
140
Width:
21