80% AFUE - 125,000 BTU - Horizontal/Upflow - Furnace
Classic® Series 80% AFUE - 125,000 BTU - Horizontal/Upflow - Furnace
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- 80% residential gas furnace CSA certified
- 3 way multi poise design UF / HZ
- PlusOne™ Diagnostics – 7 Segment LED all units
- PlusOne™ Ignition System – DSI for reliability and longevity
- Low profile 34" cabinet ideal for space constrained installations
- Blower shelf design – serviceable in all furnace orientations
- Hemmed edges on cabinets and doors
- 1/4 turn door knobs for tool less access
- Integrated Control board features dip switches for easy system set up
Specifications
- AFUE:
- 80.00 %
- AMP:
- 11
- ANSI:
- ANSI Z223.1
- BTU:
- 125000
- BTU Heat Rating:
- 100000 Btu/h
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Coating:
- Aluminum
- Coil Type:
- Cased
- Collection:
- Classic® Series
- Condensing:
- No
- Configuration:
- Horizontal, Upflow
- Depth:
- 28-1/32 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 5
- Flue Size:
- 4
- Fuel Type:
- Natural Gas, Propane
- Height:
- 34 in
- Horsepower:
- 3/4 hp
- Ignition System:
- Direct Spark Ignition
- MBH:
- 125
- Max CFM:
- 1934 cfm
- Phase:
- Single Phase
- Power Source:
- Electric, Gas
- Stages:
- Single
- Temperature Range:
- 35 to 65 Deg F (19.4 to 36.1 Deg C)
- Tonnage:
- 5 Ton
- UL Listed:
- No
- Volts:
- 115V
- Weight:
- 150 lb
- Width:
- 24-1/2 in