This product requires certification to purchase.

80% AFUE - 50,000 BTU - Downflow - Furnace

Rheem

Classic® Series 80% AFUE - 50,000 BTU - Downflow - Furnace

  • Fast #
  • Part #R801TA050314ZSA
  • Item #8133249
  • Manufacturer Part #R801TA050314ZSA
3.7 out of 5 Customer Rating
Brand image
Rheem

Classic® Series 80% AFUE - 50,000 BTU - Downflow - Furnace

  • Fast #
  • Part #R801TA050314ZSA
  • Item #8133249
  • Manufacturer Part #R801TA050314ZSA
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Environmentally friendly and responsible product reducing NOx emissions by 65%
  • Single-stage, same 34 in cabinet height, simple technology, same installation
  • 80% residential gas furnaces CSA certified
  • PlusOne™ diagnostics - 7-segment LED for faster and more accurate diagnostics
  • PlusOne™ ignition system - DSI for unmatched durability and years of worry-free operation
  • Constant Torque electrically commutated motor
  • 3 ph induced draft blower motor
  • Pre-mix burner
  • Requires Certification

Specifications

AFUE:
80
AMP:
9
ANSI:
ANSI Z223.1
BTU:
50000
BTU Heat Rating:
40000 Btu/h
Blower Type:
Multispeed
CEC Compliant:
For Sale in CA
CFM:
1301
CSA Certified:
Yes
Collection:
Classic® Series
Condensing:
No
Configuration:
Downflow, Zero Clearance
Depth:
28-1/32
ETL Listed:
No
Energy Star Compliant:
No
Fan Speeds:
5
Flue Size:
4
Fuel Type:
Natural Gas
Gas Valve Stages:
Single-Stage
Heat Exchanger Type:
Aluminized Steel
Height:
34
Horsepower:
1/2 hp
Ignition System:
Direct Spark Ignition
Input (MBH):
50 MBH
MBH:
40
Phase:
Single Phase
Power Source:
Gas
Temperature Range:
35 to 65 Deg F
Tonnage:
1.5 - 3.5 Ton
Tonnage:
1.5 - 3.5 Ton
UL Listed:
No
UPC:
662021538407
Vent Type:
B-Vent
Volts:
115V
Watts:
15
Weight:
124
Width:
14