80% AFUE - 50,000 BTU - Horizontal/Upflow - Furnace
This product has been replaced by
Manufacturer Part #R801T0503A14UHSNAS
Classic® Series 80% AFUE - 50,000 BTU - Horizontal/Upflow - Furnace
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- 80% residential gas furnace CSA certified
- 3 way multi poise design UF / HZ
- PlusOne™ Diagnostics – 7 Segment LED all units
- PlusOne™ Ignition System – DSI for reliability and longevity
- Solid doors provide quiet operation
- Low profile 34" cabinet ideal for space constrained installations
- Hemmed edges on cabinets and doors
- 1/4 turn door knobs for tool less access
- Integrated Control board features dip switches for easy system set up
Specifications
- A2L Compatible:
- Contingent
- AFUE:
- 80
- AMP:
- 8
- ANSI:
- ANSI Z223.1
- BTU:
- 50000
- BTU Heat Rating:
- 40000 Btu/h
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Classic® Series
- Condensing:
- No
- Configuration:
- Horizontal, Upflow
- Depth:
- 28-1/32
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 5
- Flue Size:
- 4
- Fuel Type:
- Natural Gas, Propane
- Height:
- 34
- Horsepower:
- 1/2 hp
- Ignition System:
- Direct Spark Ignition
- MBH:
- 50
- Phase:
- Single Phase
- Power Source:
- Electric, Gas
- Refrigerant:
- R-410A;R-454B
- Temperature Range:
- 25 to 55 Deg F (13.9 to 30.6 Deg C)
- Tonnage:
- 3 Ton
- UL Listed:
- No
- UPC:
- 662021508837
- Volts:
- 115V
- Width:
- 14