80% AFUE - 75,000 BTU - Downflow - Furnace
Classic® Series 80% AFUE - 75,000 BTU - Downflow - Furnace
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Environmentally friendly and responsible product reducing NOx emissions by 65%
- Single-stage, same 34 in cabinet height, simple technology, same installation
- 80% residential gas furnaces CSA certified
- PlusOne™ diagnostics - 7-segment LED for faster and more accurate diagnostics
- PlusOne™ ignition system - DSI for unmatched durability and years of worry-free operation
- Constant Torque electrically commutated motor
- 3 ph induced draft blower motor
- Pre-mix burner
Specifications
- A2L Compatible:
- Contingent
- AFUE:
- 80
- AMP:
- 9
- ANSI:
- ANSI Z223.1
- BTU:
- 75000
- BTU Heat Rating:
- 61000 Btu/h
- Blower Type:
- Multispeed
- CEC Compliant:
- For Sale in CA
- CFM:
- 1200
- CSA Certified:
- Yes
- Collection:
- Classic® Series
- Condensing:
- No
- Configuration:
- Downflow, Zero Clearance
- Depth:
- 28-1/32
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 5
- Flue Size:
- 4
- Fuel Type:
- Natural Gas
- Gas Valve Stages:
- Single-Stage
- Heat Exchanger Type:
- Aluminized Steel
- Height:
- 34
- Horsepower:
- 1/2 hp
- Ignition System:
- Direct Spark Ignition
- Input (MBH):
- 75 MBH
- MBH:
- 61
- Phase:
- Single Phase
- Power Source:
- Gas
- Refrigerant:
- R-410A;R-454B
- Temperature Range:
- 35 to 65 Deg F
- Tonnage:
- 1.5 - 3.5 Ton
- Tonnage:
- 1.5 - 3.5 Ton
- UL Listed:
- No
- UPC:
- 662021543104
- Vent Type:
- B-Vent
- Volts:
- 115V
- Watts:
- 22
- Width:
- 17-1/2