80% AFUE - 100,000 BTU - Downflow - Furnace
Classic® Series 80% AFUE - 100,000 BTU - Downflow - Furnace
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- AFUE:
- 80.00 %
- AMP:
- 12
- ANSI:
- ANSI Z223.1
- BTU:
- 100000
- BTU Heat Rating:
- 82000 Btu/h
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Coating:
- Aluminum
- Collection:
- Classic® Series
- Configuration:
- Downflow
- Depth:
- 28-1/32 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 5
- Flue Size:
- 4
- Fuel Type:
- Natural Gas, Propane
- Height:
- 34 in
- Horsepower:
- 1 hp
- Ignition System:
- Direct Spark Ignition
- MBH:
- 100
- Max CFM:
- 2000 cfm
- Phase:
- Single Phase
- Power Source:
- Electric, Gas
- Stages:
- Single
- Temperature Range:
- 30 to 60 Deg F (17 to 33 Deg C)
- Tonnage:
- 5 Ton
- UL Listed:
- No
- Volts:
- 115V
- Weight:
- 120 lb
- Width:
- 21 in