This product requires certification to purchase.

80% AFUE - 75,000 BTU - Horizontal/Upflow - Furnace

This product has been replaced by

Rheem 80.00% AFUE - Horizontal/Upflow - Furnace
Rheem 80% - Constant Torque - 75K BTU - Upflow/Horizontal - Standard NOx Furnace - 17.5"
Manufacturer Part #R801T0754A17UHSNAS
Rheem

Classic® Series 80% AFUE - 75,000 BTU - Horizontal/Upflow - Furnace

  • Fast #
  • Part #R801CA075417MSA
  • Item #7924779
  • Manufacturer Part #R801CA075417MSA
3.2 out of 5 Customer Rating
Brand image

This product has been replaced by

Rheem 80.00% AFUE - Horizontal/Upflow - Furnace
Rheem 80% - Constant Torque - 75K BTU - Upflow/Horizontal - Standard NOx Furnace - 17.5"
Manufacturer Part #R801T0754A17UHSNAS
Rheem

Classic® Series 80% AFUE - 75,000 BTU - Horizontal/Upflow - Furnace

  • Fast #
  • Part #R801CA075417MSA
  • Item #7924779
  • Manufacturer Part #R801CA075417MSA
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Secaucus, NJ
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • 80% residential gas furnace CSA certified
  • 3 way multi poise design UF / HZ
  • PlusOne™ Diagnostics – 7 Segment LED all units
  • PlusOne™ Ignition System – DSI for reliability and longevity
  • Low profile 34" cabinet ideal for space constrained installations
  • Blower shelf design – serviceable in all furnace orientations
  • Hemmed edges on cabinets and doors
  • 1/4 turn door knobs for tool less access
  • Integrated Control board features dip switches for easy system set up
  • Requires Certification

Specifications

A2L Compatible:
Contingent
AFUE:
80.00 %
AMP:
8
ANSI:
ANSI Z223.1
BTU:
75000
BTU Heat Rating:
60000 Btu/h
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Classic® Series
Condensing:
No
Configuration:
Horizontal, Upflow
Depth:
28-1/32 in
ETL Listed:
No
Energy Star Compliant:
No
Fan Speeds:
5
Flue Size:
4
Fuel Type:
Natural Gas, Propane
Height:
34 in
Horsepower:
1/2 hp
Ignition System:
Direct Spark Ignition
MBH:
75
Phase:
Single Phase
Power Source:
Electric, Gas
Refrigerant:
R-410A;R-454B
Temperature Range:
25 to 55 Deg F (13.9 to 30.6 Deg C)
Tonnage:
4 Ton
UL Listed:
No
UPC:
662021508929
Volts:
115V
Weight:
125 lb
Width:
17-1/2 in