10 Ton Two Stage R-410A Commercial Heat Pump Condenser
Commercial Classic® Series 10 Ton Two Stage R-410A Commercial Heat Pump Condenser
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Documents
Specifications
- CEC Compliant:
- For Sale in CA
- CFM:
- 7400 ft3/min
- Coil Type:
- Aluminum Fin
- Collection:
- Commercial Classic® Series
- Compressor Type:
- Scroll
- Configuration:
- Heat Pump
- Depth:
- 74 in
- Heat Exchanger Type:
- Aluminized Steel
- Height:
- 46 in
- IEER:
- 12.2
- Liquid Line (OD):
- 5/8 in
- Max CFM:
- 7400 cfm
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- Refrigeration Control Type:
- TXV
- Stages:
- Two
- Suction Line (OD):
- 1-3/8 in
- Tonnage:
- 10 Ton
- UL Listed:
- Yes
- Volts:
- 230V
- Weight:
- 640 lb
- Width:
- 41-1/2 in