2-Stage Cooling - 14.0 SEER2 - Packaged Heat Pump - 20kW Electric Heat - R-410A
Commercial Classic® Series 2-Stage Cooling - 14.0 SEER2 - Packaged Heat Pump - 20kW Electric Heat - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Factory charged with R-410A HFC refrigerant
- Wired and run tested
- Scroll compressors with internal line break overload and high pressure protection
- Convertible airflow - Vertical down flow or horizontal sideflow
- Forkable base rails for easy handling and lifting
- Cooling operation up to 125°F ambient
- MicroChannel evaporator and condenser coil
- Over-flow condensate sensor
- One-piece top cover and base pan with drawn supply and return opening
Specifications
- A2L Compatible:
- No
- Application:
- Residential
- BTU:
- 60000
- BTU Cooling Rating:
- 60000 Btu/h
- Coil Type:
- Micro-channel
- Collection:
- Commercial Classic® Series
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- Decibel Rating (dB):
- 83.3 dB
- EER:
- 11.0
- EER2:
- 10.6
- HSPF:
- 8.0
- HSPF2:
- 6.7
- Height:
- 41 in
- Horsepower:
- 1 hp
- Length:
- 45 in
- MBH:
- 60
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 14.0
- SEER2:
- 13.4
- Tonnage:
- 5 Ton
- UPC:
- 662021637247
- Volts:
- 208/230V
- Weight:
- 583 lb
- Width:
- 78 in