5 Ton 125 MBH 208/230V One Phase Commercial Packaged Gas/Electric Unit
Commercial Classic® Series 5 Ton 125 MBH 208/230V One Phase Commercial Packaged Gas/Electric Unit
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- A2L Compatible:
- No
- Application:
- Commercial
- BTU:
- 125000
- CEC Compliant:
- For Sale in CA
- Coil Type:
- Micro-channel
- Collection:
- Commercial Classic® Series
- Configuration:
- Horizontal, Vertical
- Decibel Rating (dB):
- 83.3 dB
- Energy Star Compliant:
- No
- Heat Exchanger Type:
- Aluminized Steel
- Horsepower:
- 1-1/2 hp
- Length:
- 81-1/2 in
- MBH:
- 125
- Phase:
- Single Phase
- Power Source:
- Electric, Gas
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER2:
- 13.4
- Stages:
- Single
- Tonnage:
- 7.5 Ton
- UPC:
- 662021641350
- Volts:
- 208/230V