7.5 Ton - 2 Stage - Commercial Heat Pump - 208/230V - 3 Phase - R-410A
Commercial Classic® Series 7.5 Ton - 2 Stage - Commercial Heat Pump - 208/230V - 3 Phase - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- CABINET-All access panels can be opened or removed with out affecting the structural strength of the unit. Stamped louvered panels offer 100% protection for the condenser coil.
- EQUIPMENT GROUND- Lug for field connection of ground wire.
- CONTACTOR-The contactor is an electrical switch which operates the compressor and outdoor fans. Its 24 volt coil is activated on a call for cooling or heating.123564
- TRANSFORMER-75 VA step-down type, from Line to 24 volts with resettable circuit breaker.
- CAPACITOR-Help provide starting torque necessary to boost the condenser fan motors to operating speed by directing their stored energy to the starter winding in step with the running winding.
- DEMAND DEFROST CONTROL-Used when unit is in heating mode to defrost outdoor coil.
- AUTO-RESET HIGH PRESSURE CONTROL, AND AUTO-RESET LOW PRESSURE CONTROL-To provide compress or protection under abnormally high head pressure conditions (out-door fan failure, restriction, dirty coil, etc.) or abnormally low suction pressure conditions (restrictions, TEV failure, loss of charge, indoor blower failure, etc.) while eliminating nuisance tripping
- COIL-Constructed with copper tubes and aluminum fins mechanically bonded to tubes for maximum heat transfer capabilities. All coil assemblies are leak tested up to 550 PSIG (3792 kPa) internal pressure.
- SERVICE ACCESS-Control box with separate line and control voltages, as well as compressor and other refrigerant controls are accessible through access panels. An electrical access cover may be opened or removed. Condenser fan motors are equipped with molded plugs for easy removal. Louver panels and end access panel can be removed for coil cleaning.
Specifications
- A2L Compatible:
- No
- BTU:
- 90000
- BTU Cooling Rating:
- 90000 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 5000 ft3/min
- Collection:
- Commercial Classic® Series
- Compressor Stages:
- Two Stage
- Compressor Type:
- Scroll
- Depth:
- 42-11/16 in
- Factory Std. Refrigerant Charge:
- 350.6 oz
- Height:
- 48-13/16 in
- Number of Condenser Fan Motors:
- 1
- Phase:
- Three Phase
- Rated Load Amps (RLA):
- 22.4
- Refrigerant:
- R-410A
- Tonnage:
- 7.5 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 389 lb
- Width:
- 31-1/8 in