This product requires certification to purchase.

7.5 Ton Two Stage R-410A Commercial Heat Pump Condenser

Rheem

Commercial Classic® Series 7.5 Ton Two Stage R-410A Commercial Heat Pump Condenser

  • Fast #
  • Part #RPCL2090CBZ
  • Item #9898187
  • Manufacturer Part #RPCL2090CBZ
5 out of 5 Customer Rating
Brand image
Rheem

Commercial Classic® Series 7.5 Ton Two Stage R-410A Commercial Heat Pump Condenser

  • Fast #
  • Part #RPCL2090CBZ
  • Item #9898187
  • Manufacturer Part #RPCL2090CBZ
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Documents


Specifications

A2L Compatible:
No
CEC Compliant:
For Sale in CA
CFM:
5000 ft3/min
Coil Type:
Aluminum Fin
Collection:
Commercial Classic® Series
Compressor Stages:
Two Stage
Compressor Type:
Scroll
Configuration:
Heat Pump
Depth:
42-69/100 in
Height:
46-3/4 in
IEER:
12.2
Liquid Line (OD):
1/2 in
Max CFM:
5000 cfm
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
Suction Line (OD):
1-3/8 in
Tonnage:
7.5 Ton
UL Listed:
Yes
UPC:
662021635243
Volts:
230V
Weight:
439 lb
Width:
41-1/4 in