This product requires certification to purchase.

10 gal. 3kW Electric Propane Water Heater

Rheem

Commercial Point of Use 10 gal. 3kW Electric Propane Water Heater

  • Fast #
  • Part #REGSP10257068
  • Item #3368247
  • Manufacturer Part #257068
4 out of 5 Customer Rating
Brand image
Rheem

Commercial Point of Use 10 gal. 3kW Electric Propane Water Heater

  • Fast #
  • Part #REGSP10257068
  • Item #3368247
  • Manufacturer Part #257068
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Small enough for installation in limited spaces
  • Optional wall mounting kit available
  • Long life tank design maximizes corrosion resistance
  • Long life heating element
  • Rigid Polyurethane foam insulation reduces operating costs
  • Surface mounted thermostat provides automatic temperature control
  • Two wire configuration
  • Requires Certification

Specifications

ASME:
No
CSA Certified:
Yes
Capacity:
10 gal
Collection:
Commercial Point of Use
Diameter:
15-3/4 in
Energy Star Compliant:
No
Height:
22-7/8 in
Maximum Temperature:
190
NSF Certified:
No
Phase:
Single Phase
Power Source:
Electric
Pressure - Maximum:
150 psi
UL Listed:
Yes
UPC:
020352257068
Volts:
277V
Water Connection Size:
3/4 in
Water Heater Capacity Range:
10 - 29 gal
Water Heater Type:
Tall
Watts:
3 kW