15 gal. Tall 6 kW Commercial Electric Water Heater
Commercial Point of Use 15 gal. Tall 6 kW Commercial Electric Water Heater
Package Quantity Info:
Each: 1Product Details
Product Details
- Small enough for installation in limited spaces
- Optional wall mounting kit available
- Long life tank design maximizes corrosion resistance
- Long life heating element
- Rigid Polyurethane foam insulation reduces operating costs
- Surface mounted thermostat provides automatic temperature control
- Non-simultaneous wiring
- 2 wire configuration
Specifications
- Application:
- Commercial
- Capacity:
- 15 gal
- Collection:
- Commercial Point of Use
- Height:
- 24-1/4 in
- Lining of Tank:
- Glass
- Phase:
- Single Phase
- Power Source:
- Electric
- UPC:
- 020352227108
- Volts:
- 208V
- Water Heater Capacity Range:
- 10 - 29 gal
- Water Heater Type:
- Tall
- Watts:
- 6 kW