This product requires certification to purchase.

20 gal. Tall 2 kW Commercial Electric Water Heater

Rheem

Commercial Point of Use 20 gal. Tall 2 kW Commercial Electric Water Heater

  • Fast #
  • Part #REGSP20243085
  • Item #2850468
  • Manufacturer Part #243085
4 out of 5 Customer Rating
Brand image
Rheem

Commercial Point of Use 20 gal. Tall 2 kW Commercial Electric Water Heater

  • Fast #
  • Part #REGSP20243085
  • Item #2850468
  • Manufacturer Part #243085
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Small enough for installation in limited spaces
  • Optional wall mounting kit available
  • Long life tank design maximizes corrosion resistance
  • Long life heating element
  • Rigid Polyurethane foam insulation reduces operating costs
  • Surface mounted thermostat provides automatic temperature control
  • Non-simultaneous wiring
  • 2 wire configuration
  • Requires Certification

Specifications

Application:
Commercial
Capacity:
20 gal
Collection:
Commercial Point of Use
Height:
25-1/8
Lining of Tank:
Glass
Phase:
Single Phase
Power Source:
Electric
UPC:
020352243085
Volts:
120V
Water Heater Capacity Range:
10 - 29 gal
Water Heater Type:
Tall
Watts:
2