20 Gallon 1PH 277V 4.5 KW NSWI 2W Water Heater
Commercial Point of Use 20 Gallon 1PH 277V 4.5 KW NSWI 2W Water Heater
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Small enough for installation in limited spaces
- Optional wall mounting kit available
- Long life tank design maximizes corrosion resistance
- Long life heating element
- Rigid Polyurethane foam insulation reduces operating costs
- Surface mounted thermostat provides automatic temperature control
- Non-simultaneous wiring
- 2 wire configuration
Specifications
- ASME:
- No
- Capacity:
- 20 gal
- Collection:
- Commercial Point of Use
- Diameter:
- 19-3/4 in
- Height:
- 25-1/8 in
- Phase:
- Single Phase
- Power Source:
- Electric
- UPC:
- 020352370903
- Water Heater Capacity Range:
- 10 - 29 gal
- Water Heater Type:
- Lowboy
- Watts:
- 4.5 kW