10T PKG AC 460/3 20KW LVHANPECRS
Commercial Renaissance™ 10T PKG AC 460/3 20KW LVHANPECRS
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- A2L Compatible:
- No
- Application:
- Commercial
- BTU:
- 120000
- BTU Cooling Rating:
- 114000 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 3480 ft3/min
- Coil Type:
- Micro-channel
- Collection:
- Commercial Renaissance™
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 88 dB
- Depth:
- 90-1/8 in
- Factory Std. Refrigerant Charge:
- 136 oz
- Height:
- 60 in
- Phase:
- Three Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Stages:
- Two
- Tonnage:
- 10 Tons
- Type:
- RACDZT120DG202ADC3
- UL Listed:
- Yes
- UPC:
- 662021752124
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 460V
- Weight:
- 791 lb
- Width:
- 59-1/2 in