12.5 Ton Convertible 2-Stage Packaged Air Conditioner 460V
Commercial Renaissance™ 12.5 Ton Convertible 2-Stage Packaged Air Conditioner 460V
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Factory charged with R-410A HFC refrigerant
- Wired and run tested
- Scroll compressors with internal line break overload and high pressure protection
- Unit has a two-stage compressor
- Convertible airflow – vertical down flow or horizontal side flow
- Forkable base rails for easy handling and lifting
- Cooling operation up to 125°F ambient
- MicroChannel evaporator and condenser coil
- PlusOne® ServiceSmart package includes: Qwik-Change Flex-Fit Rack™ Qwik-Slide Blower Assembly™ Qwik-Clean Drain Pan™;MERV 8 & MERV 13 filters are available as an accessory
Specifications
- A2L Compatible:
- No
- Application:
- Commercial
- BTU:
- 150000
- CEC Compliant:
- For Sale in CA
- CFM:
- 4150 ft3/min
- Coil Type:
- Micro-channel
- Collection:
- Commercial Renaissance™
- Compressor Stages:
- Two Stage
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- Decibel Rating (dB):
- 88 dB
- Depth:
- 90-1/8 in
- Factory Std. Refrigerant Charge:
- 186 oz
- Height:
- 60 in
- Maximum Overcurrent Protection (MOP):
- 45
- Minimum Circuit Ampacity (MCA):
- 40
- Number of Condenser Fan Motors:
- 2
- Phase:
- Three Phase
- Rated Load Amps (RLA):
- 7.7
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Stages:
- Two
- Tonnage:
- 12.5 Ton
- Type:
- FRACDZT150ADG000AA
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 993 lb
- Width:
- 59-1/2 in