15 Ton - 2 Stage - Commercial Packaged Gas/Electric Unit - 208/230V - 3 Phase - R-410A
Commercial Renaissance™ 15 Ton - 2 Stage - Commercial Packaged Gas/Electric Unit - 208/230V - 3 Phase - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Factory charged with R-454B refrigerant
- Wired factory-installed refrigerant leak detection system
- Scroll compressors with internal line break overload and high pressure protection
- All models have two compressor stages
- Field convertible airflow – vertical downflow or horizontal sideflow
- Forkable base rails for easy handling and lifting
- Cooling operation up to 125°F ambient
- Two-stage gas heat input with direct spark ignition system, solid state furnace controls, and optimized induced draft combustion
-
A2L Compatible
Documents
Specifications
- A2L Compatible:
- Yes
- AFUE:
- 81 %
- Application:
- Commercial
- BTU:
- 300000
- BTU Cooling Rating:
- 284000 Btu/h
- Blower Type:
- Direct Drive
- CEC Compliant:
- For Sale in CA
- Coil Type:
- Micro-channel
- Collection:
- Commercial Renaissance™
- Compressor Stages:
- Two Stage
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- Decibel Rating (dB):
- 98 dB
- Depth:
- 127-7/8 in
- Direct Digital Control Compatibility:
- Yes
- EER:
- 9.8
- Fuel Type:
- Natural Gas
- Gas Valve Stages:
- Two-Stage
- Heat Exchanger Type:
- Stainless Steel
- Height:
- 58-1/2 in
- Horsepower:
- 2-1/2 hp
- Ignition System:
- Direct Spark Ignition
- Lock Rotor Amps (LRA):
- 270
- Maximum Overcurrent Protection (MOP):
- 175
- Number of Compressors:
- 2
- Number of Condenser Fan Motors:
- 2
- Phase:
- Three Phase
- Power Source:
- Gas, Electric
- Rated Load Amps (RLA):
- 40.8
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Stages:
- Two
- Tonnage:
- 25 Ton
- Tonnage:
- 25 Ton
- Type:
- RGEGYB300ACG40BBAD
- UL Listed:
- Yes
- UPC:
- 662021853258
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 230V
- Weight:
- 2211 lb
- Width:
- 86-3/4 in