15 Ton - Commercial Packaged Air Conditioner - 208/230V - 3 Phase - R-410A
Commercial Renaissance™ 15 Ton - Commercial Packaged Air Conditioner - 208/230V - 3 Phase - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Factory charged with R-410A HFC refrigerant
- Wired and run tested
- Scroll compressors with internal line break overload and high pressure protection
- All models have two compressor stages
- Field Convertible airflow – vertical down flow or horizontal side flow
- Forkable base rails for easy handling and lifting
- Cooling operation up to 125°F ambient
- MicroChannel evaporator and condenser coil
- PlusOne® ServiceSmart package includes: Slide-Out Filter Rack™ Qwik-Slide Blower Assembly™ Qwik-Clean Drain Pan™;PlusOne® Diagnostics with Dual 7-Segment LED Display to meet code compliance
Specifications
- A2L Compatible:
- No
- Application:
- Commercial
- BTU:
- 180000
- BTU Cooling Rating:
- 172000 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 5900 ft3/min
- Coil Type:
- Micro-channel
- Collection:
- Commercial Renaissance™
- Compressor Stages:
- Two Stage
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- Depth:
- 127-3/4 in
- EER:
- 11.0
- Height:
- 58-1/2 in
- Number of Condenser Fan Motors:
- 2
- Phase:
- Three Phase
- Rated Load Amps (RLA):
- 25
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 14.2
- Stages:
- Two
- Tonnage:
- 15 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 1940 lb
- Width:
- 86-3/4 in