20 Ton 2-Stage Commercial Packaged Gas/Electric Unit 208-230V
Commercial Renaissance™ 20 Ton 2-Stage Commercial Packaged Gas/Electric Unit 208-230V
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Factory charged with R-410A HFC refrigerant
- Wired and run tested
- Scroll compressors with internal line break overload and high pressure protection
- All models have two compressor stages
- Field convertible airflow – vertical downflow or horizontal side flow
- Forkable base rails for easy handling and lifting
- Cooling operation up to 125°F ambient
- Two-stage gas heat input with direct spark ignition system, solid state furnace controls, and optimized induced draft combustion
- MicroChannel evaporator and condenser coil;PlusOne® ServiceSmart package includes: Slide-Out Filter Rack™ , Qwik-Slide Blower Assembly™ , Qwik-Clean Drain Pan™
Specifications
- A2L Compatible:
- No
- Application:
- Commercial
- BTU:
- 240000
- CEC Compliant:
- For Sale in CA
- CFM:
- 7300
- Coil Type:
- Micro-channel
- Collection:
- Commercial Renaissance™
- Compressor Stages:
- Two Stage
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- Depth:
- 127-3/4
- Height:
- 58-1/2
- Maximum Overcurrent Protection (MOP):
- 110
- Number of Condenser Fan Motors:
- 2
- Phase:
- Three Phase
- Rated Load Amps (RLA):
- 28.2
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Stages:
- Two
- Tonnage:
- 20 Ton
- Type:
- FRGEG2T240ACG40BBA
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 2120
- Width:
- 86-3/4