25 Ton - Packaged Gas/Electric - R-454B - 460/3
Commercial Renaissance™ 25 Ton - Packaged Gas/Electric - R-454B - 460/3
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- Application:
- Commercial
- BTU:
- 300000
- Coil Type:
- Micro-channel
- Collection:
- Commercial Renaissance™
- Configuration:
- Convertible
- Depth:
- 86-3/4
- Height:
- 127-7/8
- Phase:
- Three Phase
- Refrigerant:
- R-454B
- Tonnage:
- 25 Ton
- UL Listed:
- Yes
- UPC:
- 662021736834
- Volts:
- 460V
- Width:
- 58-1/2